Motion
SSF3TS-112

BROWNING
SSF3TS-112

Three-Bolt Round Ball Bearing Unit - 3/4 in Bore, 3-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #01465721
MFR #SSF3TS-112
Price$425.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF3TS-112

Three-Bolt Round Ball Bearing Unit - 3/4 in Bore, 3-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #01465721
MFR #SSF3TS-112

Mfr description
SSF3TS-112 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.99/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    2.8125 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    23/32 in
  • Overall Length Diameter  
    3.0000 in
  • Weight
    0.66 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    4000 rpm
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    700 lbf
  • Replacement Bearing
    LS-112
  • Seal Type
    Contact Seal
  • Series
    SSF3TS
  • Type Of Bearing
    Ball
  • UPC_NO
    662460337296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)