Motion
SSF3TS-115

BROWNING
SSF3TS-115

Three-Bolt Round Ball Bearing Unit - 15/16 in Bore, 3-Bolt Round, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #01465723
MFR #SSF3TS-115
List Price$344.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF3TS-115

Three-Bolt Round Ball Bearing Unit - 15/16 in Bore, 3-Bolt Round, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #01465723
MFR #SSF3TS-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.61/each for your price

Overview

Mfr description
SSF3TS-115 FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Duty Type
    Intermediate Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    800 lbf
  • Length Through Bore
    49/64 in
  • Operating Temperature Range
    -20 to +200 °F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.3125 in
  • Max Rpm
    3500 rpm
  • Series
    SSF3TS
  • Replacement Bearing
    LS-115
  • CAD Drawing
  • UPC_NO
    662460337319
  • Weight
    0.74 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text