Specifications
Dimensions
- Bore Diameter0.5000 in
- Housing Width1.0000 in
- Outside Diameter2.5310 in
- Overall Width1.3800 in
- Weight0.64 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeCylindrical
- CAD Drawing
- Duty TypeLight Duty
- Finish CoatingUncoated
- Housing ConstructionOne Piece
- Housing MaterialRubber
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeNo Lubrication Fitting
- Manufacturer Product Page
- Manufacturer Upc Number662460342986
- Max Rpm5000 rpm
- Replacement BearingSLRS-108
- Seal TypeSingle Lip Contact Seal
- SeriesRUBRS 100