Motion
RUBRS-115

BROWNING
RUBRS-115

Ball Bearing Cartridge - 15/16 in Bore , 2.5313 in OD, Set Screw
MI ITEM #01465731
MFR #RUBRS-115
List Price$146.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RUBRS-115

Ball Bearing Cartridge - 15/16 in Bore , 2.5313 in OD, Set Screw
MI ITEM #01465731
MFR #RUBRS-115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.28/each for your price

Overview

Mfr description
RUBRS-115 BRG
  • Cylindrical O.D. rubber grommeted bearing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    1.3800 in
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Duty Type
    Light Duty
  • Housing Type
    Cartridge, Cylindrical
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Max Rpm
    3500 rpm
  • Seal Type
    Single Lip Contact Seal
  • Lubrication Type
    No Lubrication Fitting
  • Bearing Material
    52100 Bearing Steel
  • Series
    RUBRS 100
  • Insert Material
    52100 Bearing Steel
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Replacement Bearing
    SLRS-115
  • Manufacturer Upc Number
    662460343013
  • Manufacturer Product Page
  • Weight
    0.61 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text