Motion
RUBRS-116

BROWNING
RUBRS-116

Ball Bearing Cartridge - 1 in Bore , 2.5313 in OD, Set Screw
Mi Item #01465732
MFR #RUBRS-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RUBRS-116

Ball Bearing Cartridge - 1 in Bore , 2.5313 in OD, Set Screw
Mi Item #01465732
MFR #RUBRS-116

Mfr description
RUBRS-116 BRG
  • Cylindrical O.D. rubber grommeted bearing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Housing Width  
    1.0000 in
  • Outside Diameter  
    2.5310 in
  • Overall Width
    1.3800 in
  • Weight
    0.57 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Duty Type
    Light Duty
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Rubber
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    No Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460343020
  • Max Rpm
    3500 rpm
  • Replacement Bearing
    SLRS-116
  • Seal Type
    Single Lip Contact Seal
  • Series
    RUBRS 100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)