Motion
SLS-108

BROWNING
SLS-108

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 0.9375 in Width, Medium Duty, Set Screw Locking
MI ITEM #01465733
MFR #SLS-108
Price$61.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SLS-108

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 0.9375 in Width, Medium Duty, Set Screw Locking
MI ITEM #01465733
MFR #SLS-108

Mfr description
SLS-108 BRG
  • Cylindrical O.D. narrow inner ring bearing insert with no lubrication
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.42/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Fillet Radius
    0.0550 in
  • Inner Ring Width  
    0.9380 in
  • Misalignment Angle
    None
  • Outer Ring Width  
    0.5160 in
  • Outside Diameter  
    40 mm
  • Overall Width
    0.9375 in
  • Precision Rating
    ABEC 1
  • Weight
    0.28 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SLS-108
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460343907
  • Max Operating Temperature
    200 °F
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -20 to 200 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2108 lbs
  • Radial Static Load Capacity
    1117 lbs
  • Relubricatable
    No
  • Retainer Material
    Molded fiber glass reinforced nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Series
    SLS 100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662460343907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)