Motion
SLS-116

BROWNING
SLS-116

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.1090 in Width, Medium Duty, Set Screw Locking
Mi Item #01465738
MFR #SLS-116
Price$64.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SLS-116

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.1090 in Width, Medium Duty, Set Screw Locking
Mi Item #01465738
MFR #SLS-116

Mfr description
SLS-116 BRG
  • Cylindrical O.D. narrow inner ring bearing insert with no lubrication
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.19/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Fillet Radius
    0.0700 in
  • Inner Ring Width  
    1.1090 in
  • Misalignment Angle
    None
  • Outer Ring Width  
    0.5940 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.1090 in
  • Precision Rating
    ABEC 1
  • Weight
    0.42 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SLS-116
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460343952
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -20 to 200 °F
  • Radial Dynamic Load Capacity
    2801 lbs
  • Radial Static Load Capacity
    1651 lbs
  • Relubricatable
    No
  • Retainer Material
    Molded fiber glass reinforced nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Series
    SLS 100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662460343952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)