Motion
6204-2Z/VA201

SKF
6204-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #01465753
MFR #6204-2Z/VA201
Price$89.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6204-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #01465753
MFR #6204-2Z/VA201

Mfr description
6204 2Z VA201 BRG
  • Deep groove ball bearings for high temperature applications. Up to 250°C (480°F)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.25 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel with phosphate coating
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6204 2Z VA201 BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications. Up to 250°C (480°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    This Radial/Deep Groove Ball Bearing has 20 mm bore, double shielded closure, 47 mm outside diameter, and 14 mm width perfect for radial use.
  • Manufacturer Catalog Number
    6204-2Z/VA201
  • Max Rpm
    260 rpm
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3035 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570739848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)