Motion
2050R 50FT

MORSE
2050R 50FT

333084 Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #01465759
MFR #2050R 50FT
List Price$37.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2050R 50FT

333084 Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #01465759
MFR #2050R 50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.90/ft for your price

Overview

Mfr description
2050 RIV -- 50FT REEL -- CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    50 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Plate Height
    0.5840 in
  • Plate Thickness
    0.0800 in
  • Chain Overall Width
    0.7992 in
  • Roller Diameter
    0.4000 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    6100 lbs
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Size
    1.2500 in
  • Roller Width
    0.3750 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    333084
  • Weight
    0.58 lbs
  • Manufacturer Upc Number
    662288469889
  • UPC_NO
    662288469889
  • Weight per Foot
    0.49 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text