Motion
DG4S4W-018C-D-60

VICKERS BY DANFOSS
DG4S4W-018C-D-60

02-316292 Directional Control Valve - Solenoid Actuation, D05 Valve, 25 gpm Max Flow, 240 V ac (60 Hz) / 220 V ac (50 Hz) Coil
MI ITEM #01465785
MFR #DG4S4W-018C-D-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4W-018C-D-60

02-316292 Directional Control Valve - Solenoid Actuation, D05 Valve, 25 gpm Max Flow, 240 V ac (60 Hz) / 220 V ac (50 Hz) Coil
MI ITEM #01465785
MFR #DG4S4W-018C-D-60

Mfr description
DG4S4W-018C-D-60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.85 in
  • Overall Length
    9.50 in
  • Overall Width
    2.81 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    240 V ac (60 Hz) / 220 V ac (50 Hz)
  • Design Number
    60
  • Electrical Connection
    Flying Leads Only
  • Electrical Connector Type
    Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    3600
  • Max Operating Temperature
    50 °C
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 60 Design
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Spool Type
    Open Tandem Crossover P To T, Closed A And B
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)