Motion
FMA-50-10-1/4 EN

FESTO CORPORATION
FMA-50-10-1/4 EN

FMA Pressure Gauge - 50 mm Face, G-1/4
Mi Item #01465877
MFR #FMA-50-10-1/4 EN
Price$102.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
FMA-50-10-1/4 EN

FMA Pressure Gauge - 50 mm Face, G-1/4
Mi Item #01465877
MFR #FMA-50-10-1/4 EN

Mfr description
159599/FMA-50-10-1/4-EN GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.75/each

Specifications

Dimensions

  • Display Outside Diameter  
    50 mm
  • Weight
    0.22 lbs

Details

  • Gauge Type
    Bourbon Tube Pressure Gauge
  • Housing Color
    Black
  • Manufacturer Product Page
  • Mounting Type
    Front Flange Mount
  • Operating Pressure Range
    0 to 10 bar
  • Operating Temperature Range
    -20 to 60 °C
  • Standards Met
    EN 837-1, IP43
  • Thread Connection
    G-1/4
  • Window Material
    SAN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)