Motion
4282
Parallel Brushed DC Gearmotor - Parallel Shaft, 20 :1 Ratio, 1/5 hp hp, 180 V, 85.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01465949
MFR #4282
Price$1,147.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 20 :1 Ratio, 1/5 hp hp, 180 V, 85.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01465949
MFR #4282

Mfr description
4282 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,147.89/each

Specifications

Dimensions

  • Gear Ratio
    20 :1
  • Overhung Load
    300 lbs
  • Weight
    19.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.00 A
  • Full Load Torque
    141 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/5 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    42A
  • Output RPM
    85.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)