Specifications
Dimensions
- Bore Diameter1-3/16 in
- Fillet Radius0.0400 in
- Inner Ring Width1.5000 in
- Misalignment AngleNone
- Outer Ring Width0.7030 in
- Outside Diameter2.4409 in
- Overall Width1.5000 in
- Precision RatingABEC 1
- Weight0.70 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPlastic
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceStandard
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberLRS-119
- Manufacturer Product Page
- Manufacturer Upc Number662460343594
- Max Operating Temperature200 °F
- Max Rpm3000 rpm
- Operating Temperature Range-20 to 200 °F
- Radial Dynamic Load Capacity4381 lbs
- Radial Static Load Capacity2567 lbs
- RelubricatableNo
- Retainer MaterialMolded fiber glass reinforced nylon
- Retainer TypeBall Riding Retainer
- Seal TypeSingle Lip Contact Seal
- SeriesLRS 100
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662460343594
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)