Motion
RUBRE-108

BROWNING
RUBRE-108

Ball Bearing Cartridge - 1/2 in Bore , 2.5313 in OD, Eccentric Collar
Mi Item #01465975
MFR #RUBRE-108
Price$130.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RUBRE-108

Ball Bearing Cartridge - 1/2 in Bore , 2.5313 in OD, Eccentric Collar
Mi Item #01465975
MFR #RUBRE-108

Mfr description
RUBRE-108 CYL-CTDG.
  • Cylindrical O.D. rubber grommeted bearing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.95/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    2.5313 in
  • Overall Height
    2.5300 in
  • Overall Width
    1.3700 in
  • Weight
    0.54 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Expansion Type
    Non-Expansion
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460342931
  • Max Rpm
    5000 rpm
  • Seal Type
    Single Lip Contact Seal
  • UPC_NO
    662460342931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)