Motion
RUBRE-112

BROWNING
RUBRE-112

Ball Bearing Cartridge - 3/4 in Bore , 2.5310 in OD, Eccentric Collar
MI ITEM #01465977
MFR #RUBRE-112
Price$291.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RUBRE-112

Ball Bearing Cartridge - 3/4 in Bore , 2.5310 in OD, Eccentric Collar
MI ITEM #01465977
MFR #RUBRE-112

Mfr description
RUBRE-112 CYL-CTDG.
  • Cylindrical O.D. rubber grommeted bearing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Housing Width  
    1.0000 in
  • Outside Diameter  
    2.5310 in
  • Overall Width
    1.4200 in
  • Weight
    0.58 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Duty Type
    Light Duty
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Rubber
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    No Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460342955
  • Max Rpm
    4000 rpm
  • Replacement Bearing
    SLE-112
  • Seal Type
    Single Lip Contact Seal
  • Series
    RUBRE 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)