Motion
RUBRB-112

BROWNING
RUBRB-112

Ball Bearing Cartridge - 3/4 in Bore , 2.5313 in OD, Concentric Collar
Mi Item #01465980
MFR #RUBRB-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RUBRB-112

Ball Bearing Cartridge - 3/4 in Bore , 2.5313 in OD, Concentric Collar
Mi Item #01465980
MFR #RUBRB-112

Mfr description
RUBRB-112 BRG
  • Cylindrical O.D. rubber grommeted bearing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    2.5313 in
  • Overall Height
    2.5300 in
  • Overall Length
    2.5300 in
  • Overall Width
    1.0000 in
  • Weight
    0.66 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Expansion Type
    Expansion
  • Locking Device
    Concentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460345116
  • Max Rpm
    4000 rpm
  • Seal Type
    Single Lip Contact Seal
  • UPC_NO
    662460345116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)