Motion
RUBRB-116

BROWNING
RUBRB-116

Ball Bearing Cartridge - 1 in Bore , 2.5313 in OD, Concentric Collar
Mi Item #01465981
MFR #RUBRB-116
Price$116.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RUBRB-116

Ball Bearing Cartridge - 1 in Bore , 2.5313 in OD, Concentric Collar
Mi Item #01465981
MFR #RUBRB-116

Mfr description
RUBRB 116 BRG
  • Cylindrical O.D. rubber grommeted bearing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.5313 in
  • Overall Height
    2.5300 in
  • Overall Length
    2.5300 in
  • Overall Width
    1.0000 in
  • Weight
    0.71 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Expansion Type
    Expansion
  • Locking Device
    Concentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460345123
  • Max Rpm
    3500 rpm
  • Seal Type
    Single Lip Contact Seal
  • UPC_NO
    662460345123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)