Motion
SSRPE-112

BROWNING
SSRPE-112

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Stamped Steel Material
MI ITEM #01465982
MFR #SSRPE-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSRPE-112

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Stamped Steel Material
MI ITEM #01465982
MFR #SSRPE-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSRPE-112 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Base To Bore Centerline
    1.1250 in
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Stamped Steel
  • Overall Height
    4.2500 in
  • Bolt Size
    3/8 in
  • UPC_NO
    662460343037
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    662460343037
  • Weight
    0.75 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text