Motion
SSPE-116

BROWNING
SSPE-116

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stamped Steel Material
Mi Item #01465988
MFR #SSPE-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSPE-116

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stamped Steel Material
Mi Item #01465988
MFR #SSPE-116

Mfr description
SSPE-116 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.1250 in
  • Bolt Size
    3/8 in
  • Bore Diameter
    1 in
  • Overall Height
    2.2313 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    662460337388
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    LE-116
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662460337388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)