Motion
SSPE-118

BROWNING
SSPE-118

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Stamped Steel Material
MI ITEM #01465989
MFR #SSPE-118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSPE-118

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Stamped Steel Material
MI ITEM #01465989
MFR #SSPE-118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSPE-118 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/8 in
  • Base To Bore Centerline
    1.3125 in
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Stamped Steel
  • Overall Height
    2.5938 in
  • Bolt Size
    1/2 in
  • Replacement Bearing
    LE-118
  • UPC_NO
    662460337395
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    662460337395
  • Weight
    1.14 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text