Motion
SSF2E-110

BROWNING
SSF2E-110

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #01465993
MFR #SSF2E-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF2E-110

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #01465993
MFR #SSF2E-110

Mfr description
SSF2E-110 FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5/8 in
  • Overall Length Diameter  
    3.1875 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20°F to 200°F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    662460336862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)