Overview
Mfr description
SSF2E-118 FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStamped Steel
- Duty TypeIntermediate Duty
- Bolt Center To Center Length
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal
- Overall Length Diameter
- Bore TypeStraight
- Operating Temperature Range-20°F to 200°F
- Bolt Size0.3750 in
- SeriesSSF2E
- UPC_NO662460336916
- Weight1.2 lbs
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data