Motion
SSF3E-112

BROWNING
SSF3E-112

Three-Bolt Round Ball Bearing Unit - 3/4 in Bore, 3-Bolt Round, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #01466001
MFR #SSF3E-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF3E-112

Three-Bolt Round Ball Bearing Unit - 3/4 in Bore, 3-Bolt Round, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #01466001
MFR #SSF3E-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSF3E-112 FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Bore Type
    Straight
  • Operating Temperature Range
    -20°F to 200°F
  • Bolt Size
    0.3125 in
  • Series
    SSF3E
  • UPC_NO
    662460337029
  • Weight
    0.86 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text