Motion
SSF4E-124

BROWNING
SSF4E-124

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #01466011
MFR #SSF4E-124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF4E-124

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #01466011
MFR #SSF4E-124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSF4E-124 FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Bore Type
    Straight
  • Operating Temperature Range
    -20°F to 200°F
  • Bolt Size
    0.5000 in
  • Weight
    3.26 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text