Motion
SSF4E-131

BROWNING
SSF4E-131

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #01466014
MFR #SSF4E-131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF4E-131

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #01466014
MFR #SSF4E-131

Mfr description
SSF4E-131 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-15/16 in
  • Overall Length Diameter  
    6.1250 in
  • Weight
    3.84 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20°F to 200°F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    662460339887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)