Motion
VPS-215 AH

BROWNING
VPS-215 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466055
MFR #VPS-215 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-215 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466055
MFR #VPS-215 AH

Mfr description
VPS 215 AH PIL BLK
  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4060 in
  • Bolt Center To Center Length
    3.7190 to 4.5310 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    15/16 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    2.8130 in
  • Overall Length
    5.5000 in
  • Weight
    1.82 lbs

Details

  • Application
    Browning - Air Handling
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coat epoxy cast iron housing • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews • Single lip contact seal and flinger • Air Handling noise check for quiet operation • Looser than standard housing fit for ease of alignment on lightweight frames
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VPS-215 AH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460066608
  • Max Operating Temperature
    200 °F
  • Max Rpm
    5500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    VS-215
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    Normal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662460066608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)