Motion
VPS-222 AH

BROWNING
VPS-222 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466061
MFR #VPS-222 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-222 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466061
MFR #VPS-222 AH

Mfr description
VPS 222-AH PIL BLK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.7500 in
  • Bolt Center To Center Length
    4.5625 to 5.4375 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.6875 in
  • Overall Length
    6.7500 in
  • Weight
    3.58 lbs

Details

  • Application
    Browning - Air Handling
  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Gray Painted
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    766041
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    VS-222
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VPS-AH
  • UPC_NO
    662460066653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)