Motion
VPLS-212 AH

BROWNING
VPLS-212 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466074
MFR #VPLS-212 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPLS-212 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466074
MFR #VPLS-212 AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Base Width
    1.3438 in
  • Bolt Center To Center Length
    3.3906 to 4.1719 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.4688 in
  • Overall Length
    5.0000 in
  • Weight
    1.44 lbs

Details

  • Application
    Browning - Air Handling
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    766048
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    6500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    VS-212
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VPLS-AH
  • UPC_NO
    662460066448

Overview

Mfr description
VPLS 212 AH PIL BLK
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought