Motion
VPB-223

BROWNING
VPB-223

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466098
MFR #VPB-223
Price$269.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPB-223

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466098
MFR #VPB-223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$269.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.7500 in
  • Bolt Center To Center Length
    4.6250 to 5.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-7/16 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    3.6880 in
  • Overall Length
    6.7500 in
  • Weight
    3.7 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coat epoxy cast iron housing • BOA Concentric locking for near perfect concentricity • Single lip contact seal and flinger
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VPB-223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460345987
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    VB-223
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    Normal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662460345987

Overview

Mfr description
VPB-223 PIL BLK
  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text