Motion
VPLB-223 AH

BROWNING
VPLB-223 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
MI ITEM #01466144
MFR #VPLB-223 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPLB-223 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
MI ITEM #01466144
MFR #VPLB-223 AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8125 in
  • Base Width
    1-3/4 in
  • Bolt Center To Center Length
    4.6250 to 5.3750 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    3.6250 in
  • Overall Length
    6.7500 in
  • Overall Width
    1.7500 in
  • Weight
    3.5 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Air Handling
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    VB-223
  • Seal Type
    Contact Seal with Flinger
  • Series
    VPLB 200
  • UPC_NO
    662460501826

Overview

Mfr description
VPLB 223 AH PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought