Motion
VPB-327 AH

BROWNING
VPB-327 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466175
MFR #VPB-327 AH
Price$860.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPB-327 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466175
MFR #VPB-327 AH

Mfr description
VPB 327 AH PIL BLK
  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3125 in
  • Base Width
    2.2500 in
  • Bolt Center To Center Length
    5.7500 to 6.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1-11/16 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    4.6250 in
  • Overall Length
    7.9375 in
  • Weight
    7.26 lbs

Details

  • Application
    Browning - Air Handling
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coat epoxy cast iron housing • BOA Concentric locking for near perfect concentricity • Single lip contact seal and flinger • Air Handling noise check for quiet operation • Looser than standard housing fit for ease of alignment on lightweight frames
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VPB-327 AH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460345246
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    VB-327AH
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    Medium
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662460345246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)