Motion
VF2S-215 AH

BROWNING
VF2S-215 AH

Two-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466179
MFR #VF2S-215 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF2S-215 AH

Two-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466179
MFR #VF2S-215 AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VF2S-215 AH FLG
  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
  • Air Handling noise check for quiet operation
  • Looser than standard housing fit for ease of alignment on lightweight frames

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.8750 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    0.9531 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Overall Width
    2.7500 in
  • Inner Ring Width
    1.3750 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided Inner
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Length Through Bore
    1.3750 in
  • Operating Temperature Range
    -20° to 200 °F
  • Max Operating Temperature
    200 °F
  • Finish Coating
    Gray
  • Bolt Size
    7.0000 in
  • Max Rpm
    5500 rpm
  • Series
    VF2S
  • Application
    Browning - Air Handling
  • Replacement Bearing
    VS-215
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    VF2S-215 AH
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460066028
  • UPC_NO
    662460066028
  • Weight
    1.4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text