Motion
VF2B-231

BROWNING
VF2B-231

Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466204
MFR #VF2B-231
Price$532.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF2B-231

Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466204
MFR #VF2B-231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$532.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1880 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    1-15/16 in
  • Housing Width
    1.3594 in
  • Inner Ring Width
    2.0940 in
  • Length Through Bore
    2.0940 in
  • Overall Height  
    2.2188 in
  • Overall Length
    7.4380 in
  • Overall Length Diameter  
    7.4380 in
  • Overall Width
    4.5625 in
  • Weight
    5.4 lbs

Details

  • Application
    Browning - Standard
  • Bearing Material
    52100 Bearing Steel, Black Oxided Inner
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VF2B-231
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460347295
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    VB-231
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    VF2B
  • Type Of Bearing
    Ball
  • UPC_NO
    662460347295

Overview

Mfr description
VF2B-231 FLG
  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text