Specifications
Dimensions
- Bolt Center To Center Length6.1880 in
- Bolt Size0.5625 in
- Bore Diameter2 in
- Housing Width1.3594 in
- Inner Ring Width2.0940 in
- Length Through Bore2.0940 in
- Overall Height2.2188 in
- Overall Length7.4380 in
- Overall Length Diameter7.4380 in
- Overall Width4.5625 in
- Weight5.3 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel, Black Oxided Inner
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVF2B-232S
- Manufacturer Product Page
- Manufacturer Upc Number662460347318
- Max Operating Temperature200 °F
- Max Rpm3000 rpm
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity5216 lbf
- Replacement BearingVB-232S
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVF2B
- Type Of BearingBall
- UPC_NO662460347318
Overview
Mfr description
VF2B-232S FLG
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger