Motion
VF2S-327 AH

BROWNING
VF2S-327 AH

Two-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466212
MFR #VF2S-327 AH
List Price$1,218.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF2S-327 AH

Two-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466212
MFR #VF2S-327 AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,218.95/each for your price

Overview

Mfr description
VF2S-327 AH FLG
  • With Seal Flinger

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    0.6250 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    4.5625 in
  • Inner Ring Width
    2.0313 in
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Length Through Bore
    2.0313 in
  • Max Operating Temperature
    200 °F
  • Finish Coating
    Gray Painted
  • Bolt Size
    0.5625 in
  • Max Rpm
    3000 rpm
  • Series
    VF2S
  • Application
    Browning - Air Handling
  • Replacement Bearing
    VS-327 ATO
  • Manufacturer Catalog Number
    764019
  • Manufacturer Product Page
  • UPC_NO
    662460319377
  • Weight
    5.3 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text