Overview
Mfr description
VF2B-324 FLG
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeMedium Duty
- Bolt Center To Center Length
- Overall Length7.0630 in
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeSingle Lip Contact Seal with Flinger
- Overall Length Diameter
- Overall Height
- Housing Width1.3281 in
- Lubrication TypeLithium Complex NLGI 2 Grease
- Bore TypeStraight
- Overall Width4.3750 in
- Inner Ring Width2.0000 in
- Bearing Material52100 Bearing Steel, Black Oxided Inner
- Radial Dynamic Load Capacity7901 lbf
- Radial Static Load Capacity5139 lbf
- Length Through Bore2.0000 in
- Operating Temperature Range-20° to 200 °F
- Max Operating Temperature200 °F
- Finish CoatingGray
- Bolt Size0.5625 in
- Max Rpm3000 rpm
- SeriesVF2B
- ApplicationBrowning - Standard
- Replacement BearingVB-324
- ColorGray
- LubricationLithium Complex NLGI 2 Grease
- LubricantLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberVF2B-324
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number662460347370
- UPC_NO662460347370
- Weight4 lbs
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data