Motion
VF4B-212

BROWNING
VF4B-212

Four-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #01466238
MFR #VF4B-212
Price$225.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF4B-212

Four-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #01466238
MFR #VF4B-212

Mfr description
VF4B-212 FLG
  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.18/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    3.3750 in
  • Inner Ring Width
    1.2810 in
  • Length Through Bore
    1.2810 in
  • Overall Height  
    1.3440 in
  • Overall Length
    3.3750 in
  • Overall Length Diameter  
    3.3750 in
  • Overall Width
    3.3750 in
  • Weight
    1.5 lbs

Details

  • Application
    Browning - Standard
  • Bearing Material
    52100 Bearing Steel, Black Oxided Inner
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VF4B-212
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460347424
  • Max Operating Temperature
    200 °F
  • Max Rpm
    6500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    VB-212
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    VF4B
  • Type Of Bearing
    Ball
  • UPC_NO
    662460347424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)