Specifications
Dimensions
- Bolt Center To Center Length5.6250 in
- Bolt Size0.6250 in
- Bore Diameter2-7/16 in
- Housing Width6.8750 in
- Inner Ring Width2.6250 in
- Length Through Bore2.6250 in
- Overall Height2.7500 in
- Overall Length6.8750 in
- Overall Length Diameter6.8750 in
- Overall Width6.8750 in
- Weight12.06 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel, Black Oxided Inner
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVF4B-239
- Manufacturer Product Page
- Manufacturer Upc Number662460347615
- Max Operating Temperature200 °F
- Max Rpm2500 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity11789 lbf
- Radial Static Load Capacity8150 lbf
- Replacement BearingVB-239
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVF4B
- Type Of BearingBall
- UPC_NO662460347615
Overview
Mfr description
VF4B-239 FLG
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger