Motion
VF4S-363 AH

BROWNING
VF4S-363 AH

Four-Bolt Flange Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #01466273
MFR #VF4S-363 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF4S-363 AH

Four-Bolt Flange Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #01466273
MFR #VF4S-363 AH

Mfr description
VF4S-363 AH FLG
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.3125 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    3-15/16 in
  • Housing Width
    1.3750 in
  • Inner Ring Width
    4.6250 in
  • Length Through Bore
    4.6250 in
  • Overall Length Diameter  
    10.5625 in
  • Overall Width
    4.7813 in
  • Weight
    49.38 lbs

Details

  • Application
    Browning - Air Handling
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Painted
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    766727
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    VS-363
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    VF4S
  • Type Of Bearing
    Ball
  • UPC_NO
    662460066431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)