Motion
VFCS-232

BROWNING
VFCS-232

Four-Bolt Piloted Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466296
MFR #VFCS-232
Price$664.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VFCS-232

Four-Bolt Piloted Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #01466296
MFR #VFCS-232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$664.43/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    2 in
  • Housing Width
    1.3750 in
  • Inner Ring Width
    2.2030 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    6.3750 in
  • Pilot Diameter
    4.5000 in
  • Weight
    6.16 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided Inner
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VFCS-232
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460411583
  • Max Operating Temperature
    200 °F
  • Max Rpm
    2500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Replacement Bearing
    VS-232
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    VFCS
  • Type Of Bearing
    Ball
  • UPC_NO
    662460411583

Overview

Mfr description
VFCS-232 FLG CTDG
  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought