Motion
VTBB-216

BROWNING
VTBB-216

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466300
MFR #VTBB-216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTBB-216

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466300
MFR #VTBB-216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in
  • Overall Height
    2.8125 in
  • Overall Length
    3.0000 in
  • Tap Thread Size
    3/8-16
  • Tapping Depth
    1/2 in
  • Weight
    1.8 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    766536
  • Manufacturer Product Page
  • Max Operating Temperature
    250 °F
  • Max Rpm
    5500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    VB-216
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTBB
  • UPC_NO
    662460348032

Overview

Mfr description
VTBB-216 PIL BLK
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text