Motion
VTBE-124

BROWNING
VTBE-124

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466317
MFR #VTBE-124
Price$228.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTBE-124

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466317
MFR #VTBE-124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    3.5000 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9375 in
  • Overall Length
    4.6250 in
  • Tap Thread Size
    1/2-13
  • Tapping Depth
    3/4 in
  • Weight
    4.34 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger
  • Finish Coating
    Grey Painted
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    766827
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Replacement Bearing
    VE-124
  • Seal Type
    Single Lip Contact
  • Series
    VTBE
  • UPC_NO
    662460339450

Overview

Mfr description
VTBE-124 PIL BLK
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text