Motion
VTBE-131

BROWNING
VTBE-131

Pillow Block Ball Bearing Unit - Tapped Base, 1-15/16 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466320
MFR #VTBE-131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTBE-131

Pillow Block Ball Bearing Unit - Tapped Base, 1-15/16 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #01466320
MFR #VTBE-131

Mfr description
VTBE-131 PIL BLK
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.6250 in
  • Overall Length
    5.5000 in
  • Tap Thread Size
    5/8-11
  • Tapping Depth
    7/8 in
  • Weight
    5.7 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    766831
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    VE-131
  • Seal Type
    Single Lip Contact
  • Series
    VTBE
  • UPC_NO
    662460339481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)