Overview
Mfr description
VTWS-114 TAKE UP BRG
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Compatible Frame Number1SF10, 3SF10, 6SF10, 9SF10
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeContact/Lip
- Finish CoatingUncoated
- Operating Temperature Range-20 to +200 °F
- Overall Length4.0938 in
- Overall Height3.5000 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width1.5000 in
- SeriesVTWS 100
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Max Rpm3500 rpm
- Manufacturer Catalog NumberVTWS-114
- Manufacturer Upc Number662460339689
- UPC_NO662460339689
- Weight2 lbs
- Radial Dynamic Load Capacity2801 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data