Specifications
Dimensions
- Bore Diameter1-3/16 in
- Overall Height4.0000 in
- Overall Length4.6250 in
- Overall Width1.7500 in
- Slot Spacing3.5000 in
- Weight2.7 lbs
Details
- Compatible Frame Number12SF23, 3SF23, 6SF23, 9SF23
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberVTWS-119
- Manufacturer Upc Number662460339726
- Max Rpm3000 rpm
- Operating Temperature Range-20 to +200 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Seal TypeContact/Lip
- SeriesVTWS 100
- Unit TypeSide Mount
- UPC_NO662460339726
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)