Motion
VTWS-131

BROWNING
VTWS-131

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #01466360
MFR #VTWS-131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-131

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #01466360
MFR #VTWS-131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTWS-131 TAKE UP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    12SF31, 18SF31, 3SF31, 6SF31, 9SF31
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +200 °F
  • Overall Length
    5.9063 in
  • Overall Height
    4.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.1250 in
  • Series
    VTWS 100
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2000 rpm
  • Manufacturer Catalog Number
    VTWS-131
  • Manufacturer Upc Number
    662460339801
  • UPC_NO
    662460339801
  • Weight
    4.54 lbs
  • Radial Dynamic Load Capacity
    7889 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text