Motion
VTWE-116

BROWNING
VTWE-116

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Intermediate Duty
MI ITEM #01466367
MFR #VTWE-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-116

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Intermediate Duty
MI ITEM #01466367
MFR #VTWE-116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTWE-116 TAKE UP BRG
  • Without Seal Flinger

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    1SF10, 3SF10, 6SF10, 9SF10
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Intermediate Duty
  • Seal Type
    Single Lip Contact
  • Finish Coating
    Gray Painted
  • Operating Temperature Range
    -20 to +200 °F
  • Overall Length
    4.0938 in
  • Housing Width
    1.5000 in
  • Overall Height
    3.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.2656 in
  • Series
    VTWE 100
  • Replacement Bearing
    VE-116
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3500 rpm
  • Manufacturer Catalog Number
    VTWE-116
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460339535
  • Weight
    2.02 lbs
  • Radial Dynamic Load Capacity
    2801 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text