Motion
VTWE-120

BROWNING
VTWE-120

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Intermediate Duty
MI ITEM #01466371
MFR #VTWE-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-120

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Intermediate Duty
MI ITEM #01466371
MFR #VTWE-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5781 in
  • Slot Spacing  
    3.5000 in
  • Weight
    3.42 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    12SF23, 3SF23, 6SF23, 9SF23
  • Duty Type
    Intermediate Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Painted
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWE-120
  • Manufacturer Upc Number
    662460339566
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    VE-120
  • Seal Type
    Single Lip Contact
  • Series
    VTWE 100
  • Unit Type
    Side Mount

Overview

Mfr description
VTWE-120 TAKE UP BRG
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text