Motion
VTWE-135

BROWNING
VTWE-135

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Intermediate
MI ITEM #01466380
MFR #VTWE-135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-135

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Intermediate
MI ITEM #01466380
MFR #VTWE-135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTWE-135 TAKE UP BRG
  • Powder coat epoxy cast iron housing Eccentric locking designed for locking in direction of rotation Single lip contact seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    3SF23, 6SF23, 9SF23, 12SF23
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Intermediate
  • Seal Type
    Single Lip Contact Seal
  • Finish Coating
    Gray
  • Operating Temperature Range
    -20 to +200 °F
  • Overall Length
    6.2188 in
  • Housing Width
    2.5000 in
  • Overall Height
    5.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.1875 in
  • Series
    VTWE-100
  • Replacement Bearing
    VE-235
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 200 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1,750 rpm
  • Manufacturer Catalog Number
    VTWE-135
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460339665
  • Weight
    7.97 lbs
  • Radial Dynamic Load Capacity
    9752 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text