Motion
VB-212

BROWNING
VB-212

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2810 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #01466390
MFR #VB-212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VB-212

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2810 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #01466390
MFR #VB-212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VB-212 BRG
  • Browning bearing insert with lubrication hole and anti-rotation rivet
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Standard
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.2810 in
  • Max Operating Temperature
    200 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 200 °F
  • Fillet Radius
    0.0400 in
  • Radial Dynamic Load Capacity
    2611 lbs
  • Radial Static Load Capacity
    1444 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Plastic
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Black Oxide
  • Max Rpm
    6500 rpm
  • Retainer Material
    Molded fiber glass reinforced nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device Part Number
    B-12A
  • Series
    VB 200
  • Precision Rating
    ABEC 1
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • CAD Drawing
  • Manufacturer Catalog Number
    VB-212
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662460345611
  • UPC_NO
    662460345611
  • Weight
    0.54 lbs
  • Relubricatable
    Yes
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text